Shop All Chain & Cable Hooks
Hillman
Small Vinyl Coated White Steel 7/8 in. L Hook 1 lb 6 pk, 10PK
Mfr # 122236
Zoro # G209216629
product price: $3.59
/pk 10, $0.36/ea
Sold in multiples of 10 for $35.90
$35.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Hook Attachment Type Screw-In
- Working Load Limit 1 lb
- Length 3.4 in
- Width 1.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 122236
- Zoro # G209216629
- UPC # 8236495881
- Country of Origin Taiwan, Province of China
- Category Chain & Cable Hooks
Dimensions
Length | 3.4 in |
Width | 1.6 in |
Details
Item | Hook |
Material | Steel |
Hook Attachment Type | Screw-In |
Working Load Limit | 1 lb |
Finish | Vinyl Coated |
Color | White |
Description
Hillman Safety Hooks are great for organizing or hanging items around the home. These hooks are uniquely designed with a spring safety shut that helps prevent items from slipping off the hook. Simple installation these hooks screw-in place. Safety hooks are available in several sizes and finishes to fit your organizational needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T-JAK Bundle of a T-JAK Cabinet Jack and a MiniBrute (BTJ-104MB)
- SERVICE CASTER 5 Inch Glass Filled Nylon Caster Set with Roller Bearings and Brake/Swivel Lock (SCC-30CS520-GFNR-TLB-BSL-4)
- GLOBAL INDUSTRIAL Bollard Post Sleeve, 4 D x 64 H, Yellow With Red Tape, HDPE (708407YR)
- BISON LIFTING EQUIPMENT 1 1/2 Ton Lever Chain Hoist, 10 Ft, Black Oxide Chain (LH15-10 -B)
- CAMPBELL CHAIN & FITTINGS Eye Hoist Hook, 2 Ton, 100 Grade, Eyelet Attachment, 24, Forged Alloy Steel, Painted Orange, 3924415PL (3924415PL)
- CAMPBELL CHAIN & FITTINGS EYE SLIP HOOK 1/4"" GR43 (T9101424)
- CAMPBELL CHAIN & FITTINGS 5/16" Eye Grab Hook, Grade 43, Zinc Plated (T9001524)
- NATIONAL HARDWARE Matte Black Steel Hook and Eye Closure 1 pc (N700-153)
- CALDWELL Bucket Hook, 2200 lb. Limit, 24" Spread (BH-U1)
- SURTEK Eye Hook With Latch 1Ton (GAN02)
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027N-13)
- Hillman Chain & Cable Hooks