Shop All Sleeve Anchors
Hillman
Sleeve Anchor, 1/2" Dia., 4" L
Mfr # 78747
Zoro # G103979484
original price:
$38.99
9% off
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/2"
- Overall Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 78747
- Zoro # G103979484
- UPC # 8236433302
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 4" |
Details
Item | Sleeve Anchor |
Description
Features
- 0.5 x 4 in. Mini Sleeve Anchor
- Diemension: 2.6" H x 3.3" W x 6.4" L
- Weight: 2.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Flat Washer, Fits Bolt Size 1/4" , Silicon Bronze (25FWBOX)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 10 PK (N04104.037.0700)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 5 in, Galvanized Hex Hex Drive (A0360240500G)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x2 L, PK10 (U39080.062.0200)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 4" L, Carbon Steel Zinc Plated, 100 PK (05320S-PWR)
- MIDWEST FASTENER Sleeve Anchor, 1/2" Dia., 6" L, Steel Zinc Plated, 15 PK (50776)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 1-7/8" L, Stainless Steel Plain, 25 PK (U09150.037.0187)
- DEWALT Power-Bolt+ Sleeve Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 15 PK (6945SD-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 2-1/2" L, Stainless Steel Plain, 25 PK (06156S-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK (6914SD-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 1-7/8" L, Carbon Steel Zinc Plated, 50 PK (05015S-PWR)
- Hillman Concrete Anchors