Shop All Sleeve Anchors
Hillman
Sleeve Anchor, 1/2" Dia., 3" L, Zinc Plated
Mfr # 370806
Zoro # G606902521
original price:
$45.95
9% off
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Anchor Diameter 1/2"
- Overall Length 3"
- Finish Zinc Plated
- Head Type Hex Nut
- Thread Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 370806
- Zoro # G606902521
- UPC # 8236108330
- Country of Origin United States
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 3" |
Thread Size | 1/2" |
Details
Item | Sleeve Anchor |
Finish | Zinc Plated |
Head Type | Hex Nut |
Drive Type | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE INDUSTRIAL Dowel Pin 1/8 x 7/16 AS PL (DOW-125-0437)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 13/64 in Ht, 100 PK (NLI20250NTE-100P)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 50 PK (U36230.009.0001)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 5/8 in Lg, 1/4 in Thrd Lg, Knurled, Passivated (114120-625-SS)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 1-3/8" L, Carbon Steel Zinc Plated, 50 PK (1705000)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 3" L, Stainless Steel Plain, 25 PK (U09150.037.0300)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 5/16" Dia., 1-1/2" L, Carbon Steel Zinc Plated, 50 PK (1710000)
- ZORO SELECT Sleeve Anchor, 3/4" Dia., 2-1/2" L, Steel Zinc Plated, 10 PK (7540ASLH)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/16" Dia., 2-3/8" L, Carbon Steel Zinc Plated, 100 PK (05010S-PWR)
- DEWALT Power-Bolt Sleeve Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 50 PK (06982-PWR)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 50 PK (05235S-PWR)
- Hillman Concrete Anchors