Shop All Sleeve Anchors
Hillman
Sleeve Anchor, 1" L, Plastic Blue
Mfr # 41394
Zoro # G208211762
product price: $2.89
/ea
Sold in multiples of 12 for $34.68
$34.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1"
- Material Type Plastic
- Finish Blue
- Thread Size #10-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 41394
- Zoro # G208211762
- UPC # 8236047721
- Country of Origin United States
- Category Sleeve Anchors
Dimensions
Overall Length | 1" |
Thread Size | #10-12 |
Details
Item | Sleeve Anchor |
Material Type | Plastic |
Finish | Blue |
Description
25 Pack, 1012 x 1, Blue Plastic Anchor, Large Clam Shell Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMG9)
- ZORO SELECT Fully Threaded Stud, 1"-8, 7 1/2 in, Steel, Grade B7, Black Oxide Finish, 10 PK (534248G1)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 50 PK (U04110.025.0300)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M8-1.25x7/16"-14, Steel (EZ-310-M8)
- DEWALT Power-Bolt+ Sleeve Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 50 PK (6930SD-PWR)
- L.H. DOTTIE Sleeve Anchor, 1/2" Dia., 2-7/8" L, Zinc Plated, 25 PK (SA12214)
- ZORO SELECT Sleeve Anchor, 3/4" Dia., 4" L, Carbon Steel Zinc Plated, 2 PK (U09100.075.0400)
- L.H. DOTTIE Sleeve Anchor, 1/2" Dia., 3-3/8" L, Zinc Plated, 25 PK (SA12300)
- ZORO SELECT Sleeve Anchor, 3/4" Dia., 2-1/2" L, Steel Zinc Plated, 10 PK (7540ASLH)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 10 PK (05040S-PWR)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/4" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 5 PK (1722000)
- Hillman Sleeve Anchors