Shop All Facility Signs
Hillman
Sign, 8 in Height, 12 in Width, Plastic, English
Mfr # 841810
Zoro # G709206953
product price: $1.79
/pk 6, $0.30/ea
Sold in multiples of 12 for $21.48
$21.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Please Curb Your Dog
- Width 12 in
- Height 8 in
- Sign Material Plastic
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 841810
- Zoro # G709206953
- UPC # 8236694543
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 12 in |
Height | 8 in |
Details
Item | Sign |
Legend | Please Curb Your Dog |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | White |
Thickness | 0.01 in |
Legend Color | Red |
Legend Style | Pet |
Description
This English Curb Your Dog Sign is perfect for the yard. Fluorescent and attention-grabbing it holds up well in any weather. This sign is sure to convey your message clearly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Front Brim Hard Hat, Type 1, Class C (76447-NUV-H702RL)
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (9GD93)
- KISHIGO L, Lime Premium Black Series Insulated Bib (IN412-L)
- MIDWEST CAN Quick-Flow Gas Can 1Gal (1210)
- HILLMAN English Black Beware of Dog Sign 10 in. H X 14 in. W, 6PK (840143)
- HILLMAN 3X9 Employees Only Sign (841744)
- HILLMAN Sign, 14 in Height, 10 in Width, Aluminum, English (840145)
- HILLMAN Sign, 8 in Height, 12 in Width, Plastic, English (839906)
- HILLMAN English Silver Restroom Sign 2 in. H X 8 in. W, 6PK (839816)
- HILLMAN Decal, 2 in Height, 8 in Width, Vinyl, English (839810)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Sprinkler Riser Sign, Landscape, 1824-L-18403 (OS-NS-A-1824-L-18403)
- Hillman Facility Signs