Shop All No Smoking Signs
Hillman
Sign, 8 in Height, 12 in Width, Plastic, English
Mfr # 839896
Zoro # G009204505
original price:
$1.59
8% off
new price: $1.45
/pk 6, $0.24/ea
Sold in multiples of 6 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Smoking
- Width 12 in
- Height 8 in
- Sign Material Plastic
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 839896
- Zoro # G009204505
- UPC # 45899350331
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 12 in |
Height | 8 in |
Details
Item | Sign |
Legend | No Smoking |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | Black |
Thickness | 0.01 in |
Description
Help employees and customers respect Non-smokers with this No smoking sign with symbol 8 x 12 in.. Having clear and visible signs can help increase security and safety. These signs are sure to convey the message clearly and efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 150Ft Orange Flagging Tape Roll Flagging Tape, 12PK (A10562)
- ZORO SELECT Lockout Padlock, KD, Blue, 2"H, PK6 (48JR64)
- HONEYWELL SERVUS Size 12 Men's Steel Rubber Boot, Gray (75101/12)
- BETTER OFFICE PRODUCTS Green Parking Permit Hang Tags, Plastic Parking Placards, 3in. x 5in. for Rearview Mirror, 50PK (24100)
- HILLMAN Decal, 4 in Height, 6 in Width, Vinyl, English (843376)
- CONDOR Safety Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474U81 (474U81)
- LYLE Decal, Danger Flammable Gas, Reflective, 7 x 5", 5 in Height, 7 in Width, Reflective Sheeting, English (LCU4-0634-RD_7X5)
- ACCUFORM No Smoking Sign, 7" H, 10" W, Rectangle, English, Spanish, SBMSMK829MVA (SBMSMK829MVA)
- LYLE Plastic No Smoking Notice Sign, 7" H, 10" W, Plastic, Vertical Rectangle, LCU5-0030-NP_10X7 (LCU5-0030-NP_10X7)
- SIGNMISSION OSHA Danger Sign, Flammable Material No Smoking, 14in X 10in Decal, 10" W, 14" L, Landscape (OS-DS-D-1014-L-1247)
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0541-RA_14x10 (LCU4-0541-RA_14x10)
- Hillman Signs