Shop All Facility Signs
Hillman
Sign, 7.99 in Height, 12 in Width, Plastic, English
Mfr # 839916
Zoro # G009206929
product price: $1.79
/pk 6, $0.30/ea
Sold in multiples of 6 for $10.74
$10.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Come In We're Open/Sorry We're Close
- Width 12 in
- Height 7.99 in
- Sign Material Plastic
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 839916
- Zoro # G009206929
- UPC # 45899350751
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 12 in |
Height | 7.99 in |
Details
Item | Sign |
Legend | Come In We're Open/Sorry We're Close |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | Black |
Thickness | 0.02 in |
Legend Color | Red/White |
Legend Style | Open/Close |
Description
Hillman come in we're open and sorry we're closed sign 8 x 12 in. communicates hours of availability to the public which is a crucial step in running a successful business. These signs are sure to convey the message clearly and efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Prem Goatskin Mig Tig Kevlar, M, PK12 (4850KM)
- NMC Caution Stand Clear Of Door Sign, C399PB (C399PB)
- LABELMASTER Used Batteries Label, 6"x6", Vinyl, PK100 (KWMV)
- ANSELL Cut Resistant Gloves, A3 Cut Level, Uncoated, S, 1 PR (70-225)
- HILLMAN Sign, 8 in Height, 12 in Width, Plastic, English (844682)
- HILLMAN 15X19 Open/Closed Sign (840046)
- HILLMAN 18X24For Sale Ownersign (840241)
- HILLMAN Sign, 14 in Height, 10 in Width, Aluminum, English (840145)
- HILLMAN English Silver Push/Pull Decal 2 in. H X 8 in. W, 6PK (839824)
- HILLMAN 8X12 Blk/Red Sale Sign, 839928 (839928)
- CONDOR First Aid Sign, 14" Wx10" H, 0.032" Thick, 471V10 (471V10)
- Hillman Facility Signs