Shop All No Smoking Signs
Hillman
Sign, 5 in Height, 7 in Width, Plastic, English
Mfr # 848747
Zoro # G209204503
Sold in multiples of 6 for $40.14
$40.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Smoking
- Width 7 in
- Height 5 in
- Sign Material Plastic
- Sign Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 848747
- Zoro # G209204503
- UPC # 45899318478
- Country of Origin Taiwan, Province of China
- Category No Smoking Signs
Dimensions
Width | 7 in |
Height | 5 in |
Details
Item | Sign |
Legend | No Smoking |
Sign Material | Plastic |
Sign Mounting Style | Adhesive |
Printed Language | English |
Sign Background Color | White |
Description
Help employees and customers respect Non-smokers with this adhesive No smoking symbol sign 5 x 7 in.. Having clear and visible signs can help increase security and safety. This sign is sure to convey the message clearly and efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, Black (GPNB46100)
- GUARDIAN EQUIPMENT Halo LE, 50 ft.L Self Retracting Lifeline (10927)
- SAFEWAZE 18" D-ring Extender: Rebar Hook, D-ring (FS814)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI47X)
- HILLMAN Sign, 8 in Height, 12 in Width, Plastic, English (839896)
- HILLMAN Decal, 4 in Height, 6 in Width, Vinyl, English (843376)
- ZING No Smoking Sign, 6 in Height, 6 in Width, Plastic, Rectangle, No Text (1841S)
- NMC Danger No Smoking Sign, D79PB (D79PB)
- NMC Danger No Smoking Sign, D673PB (D673PB)
- BRADY No Smoking Sign, 10" H, 14 in W, Plastic, Rectangle, English, 131782 (131782)
- SIGNMISSION OSHA Notice Sign, NOTICE Tobacco Free Workplace, 18in X 12in Aluminum, 12" W, 18" L, Landscape (OS-NS-A-1218-L-16737)
- Hillman Signs