Shop All Lag Shield Anchors
Hillman
Short Lag Shield, 1/4" Dia, 1-1/4" L, Plastic
Mfr # 78786
Zoro # G003978921
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10 to #12
- Compatible Material Concrete; Brick
- Anchor Diameter 1/4"
- Overall Length 1-1/4"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 78786
- Zoro # G003978921
- Country of Origin China
- Category Lag Shield Anchors
Dimensions
Thread Size | #10 to #12 |
Anchor Diameter | 1/4" |
Overall Length | 1-1/4" |
Drill Bit Size | 1/4" |
Details
Compatible Material | Concrete; Brick |
Material | Plastic |
Item | Short Lag Shield |
Description
Features
- Product Type: Fluted Plugs
- Anchor Diameter: 10-12
- Anchor Length: 1-1/4 in.
- Number in Package: 100 pk
- Screw Included: No
- Size: 10-12 x 1-1/4 in.
- Material: Plastic
- Thread Type: High/Low
- Requires 1/4" bit. Light duty in concrete, brick and stone. Color coded by dia. Layout/hole spotting required. Use with sheet metal, wood or lag screw. Screw length equals anchor length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 75 mm Length, 10 PK (M51050.120.0075)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (03186)
- ZORO SELECT Wood Screw, #6, 5/8 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.013.0062)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1 1/2 in OD, 2 PK (ZA0232-AL28)
- HILLMAN 370206 0.25 in. Long Lag Shields (5305016)
- HILLMAN Shield Anchor, 5/16 in Dia, 200 lb, Zinc (370209)
- HILLMAN 370209 0.31 in. Lag Shields (5305024)
- HILLMAN 370215 0.5 in. x 3 in. Lag Shields (5304399)
- HILLMAN Short Lag Shield, 0.31" Dia, 5/16" L, Alloy Steel Zinc Plated (7297153)
- HILLMAN ANCHR LAG SHIELD 3 in. LBX8 (370215)
- HILLMAN 370188 0.25 in. Lag Shields 50 per Box (7297161)
- Hillman Lag Shield Anchors