Shop All Screw & Bolt Assortments
Hillman
Sheet Metal Screw Assortment, Steel, Zinc Plated Finish
Mfr # 41815
Zoro # G806871962
product price: $17.95
/pk 5, $3.59/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Number of Sizes 6
- Thread Type USS Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 41815
- Zoro # G806871962
- UPC # 8236437157
- Country of Origin Taiwan, Province of China
- Category Screw & Bolt Assortments
Dimensions
Number of Sizes | 6 |
Details
Item | Sheet Metal Screw Assortment |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Head Type | Pan |
Drive | Phillips |
Thread Type | USS Coarse |
Description
7Oz Flt Head Screw Asst, 5PK, 5PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Coil, Stl, 3/8x 1 L, Pk10 (5EB90)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Black Chrome Finish, 10 PK (34403)
- G.L. HUYETT Clevis Pin 9/16 x 2 LCS ZC (CLPZ-0562-2000)
- ZORO SELECT Cotter Pin, Ext Png, 5/64"Dx1-1/2" L, PK100 (U51700.007.0150)
- HILLMAN WOOD SCREW KIT (130280)
- HILLMAN 7OZNailTack Screw ASST (41823)
- HILLMAN 41818 Nuts & Washers Assortment - pack of 5 (5669668)
- HILLMAN WOOD SCREW & DRILL KIT (130250)
- ZORO SELECT Hex Head Cap Screw Assortment, Stainless Steel, Black Oxide Finish (JBDL24AGU)
- TITAN FASTENERS Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (TFP40JPN1800)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 5 USS Coarse Thread Bolt and Nut Drawer Assortment (T1275D5)
- Hillman Screw & Bolt Assortments