Shop All Sheet Metal Screws
Hillman
Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 5 PK
Mfr # 41060
Zoro # G509199615
product price: $6.99
/pk 5, $1.40/ea
Sold in multiples of 5 for $34.95
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Material Steel
- Finish Zinc Plated
- Thread Style Tapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 41060
- Zoro # G509199615
- UPC # 8236047158
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Details
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Tapping |
Item | Sheet Metal Screw |
Description
Sheet metal screws or tapping screws are highly versatile. Though they are designed to attach metal to metal they're also used to attach metal to wood fiberglass and plastic. Great for general repair around the house their sharp threads draw materials together and ensure a secure hold. Sheet metal screws are fully threaded with a sharp point. A pre-drilled hole is required for installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length (A6470050014)
- ZORO SELECT Set Screw, M8 x 1.25mm, 40mm L, PK50 (M51230.080.0040)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31340)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 3/4 in, CFL, Steel, Plain Finish, 100 PK (101-010-003-G100)
- HILLMAN Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 10 PK (5463)
- HILLMAN 823112 12 x 0.75 in. Hex Head Sheet Metal Screw Stainless Steel - Box of 100 (5204037)
- HILLMAN Hillman Fasteners 250502 LB 10 x 1.5 in. Metal to Wood Self-Drilling Roofing Screws; White (250502)
- HILLMAN Hillman Fasteners 47282 1.25 x No. 8; Zinc Truss Head Self-Piercing Point Lath Screw (196174)
- HILLMAN Sheet Metal Screw, #6 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive (823222)
- HILLMAN Sheet Metal Screw, #6 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive (823422)
- BUILDRIGHT Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Truss Head Phillips Drive, 170 PK (08820)
- Hillman Sheet Metal Screws