Shop All Sheet Metal Screws
Hillman
Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 10 PK
Mfr # 5463
Zoro # G209199618
Sold in multiples of 10 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Material Steel
- Finish Zinc Plated
- Thread Style Tapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 5463
- Zoro # G209199618
- UPC # 8236033366
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Details
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Tapping |
Item | Sheet Metal Screw |
Description
Sheet metal screws or tapping screws are highly versatile. Though they are designed to attach metal to metal they're also used to attach metal to wood fiberglass and plastic. Great for general repair around the house their sharp threads draw materials together and ensure a secure hold. Sheet metal screws are fully threaded with a sharp point. A pre-drilled hole is required for installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/8 in Steel, Zinc Plated Finish, 5 PK (U37020.137.0001)
- ZORO SELECT Deck Screw, #10 x 2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 50 PK (1VB39)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 5 PK (78991)
- SENCO Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Square Drive, 1000 PK (10M100CKMFDS)
- HILLMAN Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 5 PK (41060)
- HILLMAN TEKSC PH FH 10-24X1 (560661)
- HILLMAN Sheet Metal Screw, #14 x 1-1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive (823342)
- HILLMAN Hillman Fasteners 47282 1.25 x No. 8; Zinc Truss Head Self-Piercing Point Lath Screw (196174)
- HILLMAN No. 14 X 1 in. L Phillips Pan Head Sheet Metal Screws 6 pk, 10PK (5525)
- HILLMAN 0823502 10 x 2.5 in. Sheet Metal Screws- Flat Head 50 per Box (55695)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #4 x 5/8 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (400840)
- Hillman Sheet Metal Screws