Shop All Sheet Metal Screws
Hillman
Sheet Metal Screw, #8 x 2 in, Plain Steel Round Head Square Drive
Mfr # 42170
Zoro # G504028927
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Fastener Length 2 in
- Head Type Round
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 42170
- Zoro # G504028927
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Square |
Tip Type | Pointed |
Material | Steel |
Finish | Plain |
Item | Sheet Metal Screw |
Interior/Exterior | Interior |
Description
Pocket Hole Screws are specialty screws specifically designed for pocket hole wood joinery. The Cut Point decreases the chance of wood splitting while the Round Washer Head gives the screw the bearing surface needed to ensure a strong joint. To ensure a quality joint and superior hold, pocket hole screws are best used in conjunction with a pocket hole drilling system or jig.
Features- Square drive
- Coarse thread
- Included washer on the round head allows for a more solid connection at the joint
- Type 17 point is self-tapping to prevent splitting of the stile
- Square drive prevents slipping and prevents stripping
- Steel coarse-thread screws are perfect for soft woods and composites
- Wood glue helps to create a stronger, more permanent joint
- 50 Piece
- Size: 8 x 2 in.
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Wood Screw, #10, 4 in, Zinc Yellow Steel Torx Drive, 240 PK (09304)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 25 PK (M04100.160.0060)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (53459)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38210.037.0200)
- HILLMAN Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Hex Washer Head Slotted Drive, 10 PK (5290)
- HILLMAN Hillman Fasteners 250502 LB 10 x 1.5 in. Metal to Wood Self-Drilling Roofing Screws; White (250502)
- HILLMAN Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive (70286)
- HILLMAN 74066 12 x 0.75 in. Pan Combo Head Zinc Plated Sheet Metal Screw (77676)
- HILLMAN Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 5 PK (41062)
- HILLMAN Sheet Metal Screw, #4 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10 PK (5403)
- NEWPORT FASTENERS Sheet Metal Screw, #10 x 5/8 in, Zinc Plated 18-8 Stainless Steel Hex Head Hex Drive, 1000 PK (995344-1000)
- Hillman Sheet Metal Screws