Shop All Sheet Metal Screws
Hillman
Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 10 PK
Mfr # 5311
Zoro # G609199546
product price: $2.59
/pk 10, $0.26/ea
Sold in multiples of 10 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
- Thread Style Tapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 5311
- Zoro # G609199546
- UPC # 8236032994
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Details
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Tapping |
Item | Sheet Metal Screw |
Description
Sheet metal screws or tapping screws are highly versatile. Though they are designed to attach metal to metal they're also used to attach metal to wood fiberglass and plastic. Great for general repair around the house their sharp threads draw materials together and ensure a secure hold. Sheet metal screws are fully threaded with a sharp point. A pre-drilled hole is required for installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Hitch Pin Red Hd, 5/8" x 4-1/4", Clip (HPR-0625-4250)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 100 PK (M04104.060.0060)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0200)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 100 PK (U04104.031.0125)
- HILLMAN 1-11/16 SOLID BRASS DECORATIVE HINGE (851198)
- HILLMAN Sheet Metal Screw, #12 x 3 in, Stainless Steel Oval Head Phillips Drive (59630)
- HILLMAN Sheet Metal Screw, #14 x Zinc Plated Steel Pan Head Phillips Drive, 5 PK (41815)
- HILLMAN No. 10 x 1 in. Phillips Flat Head Stainless Steel Sheet Metal Screws; 100 Count (54942)
- HILLMAN 0823520 12 x 1.5 in. Stainless Steel Sheet Metal Screws 100 per Box (62511)
- HILLMAN 823096 10 x 1.5 in. Hex Head Sheet Metal Screws Stainless Steel - Box of 100 (76522)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Chrome Plated Steel Oval Head Phillips Drive, 100 PK (5760PK)
- Hillman Sheet Metal Screws