Shop All Sheet Metal Screws
Hillman
Sheet Metal Screw, #8 x 1 in, Stainless Steel Oval Head Phillips Drive
Mfr # 58980
Zoro # G603911083
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Material Stainless Steel
- Materials for Use With Metal
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 58980
- Zoro # G603911083
- UPC # 8236138009
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Tip Type | Pointed |
Material | Stainless Steel |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Interior/Exterior | Exterior |
Description
Features
- No.8 x 1"Oval head Stainless steel Sheet metal screwsPhillips Boxed/100
- Box of 100
- Dimension: 1.2" H x 2.1" W x 2.2" L
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 10-32, 3 ft, Stainless Steel, 18-8, Plain Finish (23301)
- ZORO SELECT Eye Bolt Without Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain (U16180.025.0100)
- GRIP-RITE Wood Screw, #8, 1-1/4 in, Stainless Steel Truss Head (NMTD81141)
- MIDWEST FASTENER 3/8"-16 x 8" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (05514)
- HILLMAN Sheet Metal Screw, #12 x 3 in, Stainless Steel Oval Head Phillips Drive (59630)
- HILLMAN 0823502 10 x 2.5 in. Sheet Metal Screws- Flat Head 50 per Box (55695)
- HILLMAN Sheet Metal Screw, #6 x 1-1/4 in, Stainless Steel Flat Head Phillips Drive (5692454)
- HILLMAN Sheet Metal Screw, #14 x Zinc Plated Steel Pan Head Phillips Drive, 5 PK (41815)
- HILLMAN Sheet Metal Screw, #10 x 2-1/2 in, Steel (250507)
- HILLMAN Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive (80005)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (05116)
- Hillman Self-Tapping Screws