Shop All Sheet Metal Screws
Hillman
Sheet Metal Screw, #8 x 1 in, 18-8 Stainless Steel Flat Head Phillips Drive
Mfr # 823466
Zoro # G106871013
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Materials for Use With Metal, Wood, Fiberglass, Plastic
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 823466
- Zoro # G106871013
- UPC # 8236137590
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Materials for Use With | Metal, Wood, Fiberglass, Plastic |
Item | Sheet Metal Screw |
Interior/Exterior | Exterior |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Collated Finishing Nail, 2-1/2 in L, 16 ga, Zinc Galvanized, Brad Head, Straight, 2000 PK (650287)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length, 5 PK (U07000.062.0550)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (N01060.050.0250)
- MIDWEST FASTENER 3/8"-16 x 2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (05503)
- HILLMAN Sheet Metal Screw, #10 x 2 in, 18-8 Stainless Steel Flat Head Phillips Drive (823500)
- HILLMAN Sheet Metal Screw, #6 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive (823422)
- HILLMAN Sheet Metal Screw, #10 x 1 in, 18-8 Stainless Steel Flat Head Phillips Drive (823492)
- HILLMAN Sheet Metal Screw, #14 x 1-1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive (823342)
- HILLMAN No. 6 X 3/4 in. L Phillips Pan Head Sheet Metal Screws 100 pk, 5PK (41052)
- HILLMAN 0823502 10 x 2.5 in. Sheet Metal Screws- Flat Head 50 per Box (55695)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 25 PK (77622)
- Hillman Sheet Metal Screws