Shop All Sheet Metal Screws
Hillman
Sheet Metal Screw, #6 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive
Mfr # 823422
Zoro # G306871028
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Materials for Use With Metal, Wood, Fiberglass, Plastic
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 823422
- Zoro # G306871028
- UPC # 8236137514
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Materials for Use With | Metal, Wood, Fiberglass, Plastic |
Item | Sheet Metal Screw |
Interior/Exterior | Exterior |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 1 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17420.025.0100)
- ZORO SELECT #4-40 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.011.0075)
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 4 in Wd, 6 in Ht, Zinc Plated Steel, 10 PK (52288)
- GRIP-RITE Deck Screw, #9 x 2 in, Flat Head, Torx Drive (LP2STBK)
- HILLMAN Sheet Metal Screw, #10 x 2 in, 18-8 Stainless Steel Flat Head Phillips Drive (823500)
- HILLMAN Sheet Metal Screw, #8 x 1 in, 18-8 Stainless Steel Flat Head Phillips Drive (823466)
- HILLMAN Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 10 PK (5311)
- HILLMAN Sheet Metal Screw, #6 x 1-1/4 in, Stainless Steel Flat Head Phillips Drive (5692454)
- HILLMAN Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 5 PK (41060)
- HILLMAN Sheet Metal Screw, #6 x 1 in, 18-8 Stainless Steel Pan Head Phillips Drive (823226)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/4 in, Zinc Plated Steel Hex Head Hex Drive, 50 PK (931703)
- Hillman Self-Tapping Screws