Shop All Sheet Metal Screws
Hillman
Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Hex Washer Head Slotted Drive, 10 PK
Mfr # 5293
Zoro # G909199567
product price: $2.59
/pk 10, $0.26/ea
Sold in multiples of 10 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Head Type Hex Washer
- Material Steel
- Finish Zinc Plated
- Thread Style Tapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 5293
- Zoro # G909199567
- UPC # 8236032932
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1/2 in |
Details
Head Type | Hex Washer |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Tapping |
Item | Sheet Metal Screw |
Description
Sheet metal screws or tapping screws are highly versatile. Though they are designed to attach metal to metal they're also used to attach metal to wood fiberglass and plastic. Great for general repair around the house their sharp threads draw materials together and ensure a secure hold. Sheet metal screws are fully threaded with a sharp point. A pre-drilled hole is required for installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin Asst, Std, Zinc, 120 Pcs, 12Sizes (DISP-CLPZ120)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 20 PK (U38130.075.0001)
- BUILDRIGHT Self-Drilling Screw, #8 x 1-5/8 in, Zinc Plated Steel Truss Head Phillips Drive, 125 PK (08827)
- ZORO SELECT Spherical Washer, Fits Bolt Size M6 18-8 Stainless Steel, Plain Finish, 1 PR (Z9521SET)
- HILLMAN Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Hex Washer Head Slotted Drive, 10 PK (5325)
- HILLMAN No. 10 x 0.75 in. Phillips Pan Head Stainless Steel Sheet Metal Screws; 100 Count (59055)
- HILLMAN Sheet Metal Screw, #12 x 3 in, Stainless Steel Oval Head Phillips Drive (59630)
- HILLMAN Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive (80005)
- HILLMAN 823112 12 x 0.75 in. Hex Head Sheet Metal Screw Stainless Steel - Box of 100 (5204037)
- HILLMAN Sheet Metal Screw, #8 x 1 in, Stainless Steel Oval Head Phillips Drive (58980)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (53624)
- Hillman Sheet Metal Screws