Shop All Sheet Metal Screws
Hillman
Sheet Metal Screw, #4 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10 PK
Mfr # 5403
Zoro # G609199584
product price: $2.59
/pk 10, $0.26/ea
Sold in multiples of 10 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Material Steel
- Finish Zinc Plated
- Thread Style Tapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 5403
- Zoro # G609199584
- UPC # 8236033212
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #4 |
Fastener Length | 3/4 in |
Details
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Tapping |
Item | Sheet Metal Screw |
Description
Sheet metal screws or tapping screws are highly versatile. Though they are designed to attach metal to metal they're also used to attach metal to wood fiberglass and plastic. Great for general repair around the house their sharp threads draw materials together and ensure a secure hold. Sheet metal screws are fully threaded with a sharp point. A pre-drilled hole is required for installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Class 12.9, M16 Hex Head Cap Screw, Black Oxide Steel, 45 mm L (K0871.216X45)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 67 mm Bore Dia., 5 PK (M36050.067.0001)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Stainless Steel, 18-8, Plain Finish, 7 PK (B51067.050.7200)
- ZORO SELECT Lock Nut, 9/16"-18, Steel, Wax, 200 PK (57NY)
- HILLMAN TEKSC PH FH 10-24X1 (560661)
- HILLMAN 0823502 10 x 2.5 in. Sheet Metal Screws- Flat Head 50 per Box (55695)
- HILLMAN Sheet Metal Screw, #14 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive (70340)
- HILLMAN Sheet Metal Screw, #6 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive (823222)
- HILLMAN 0823228 6 x 1.25 in. Pan Head Stainless Steel Sheet Metal Screws 100 per Box (59045)
- HILLMAN Sheet Metal Screw, #10 x 2 in, 18-8 Stainless Steel Flat Head Phillips Drive (823500)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Slotted Drive, 60 PK (62092)
- Hillman Self-Tapping Screws