Shop All Sheet Metal Screws
Hillman
Sheet Metal Screw, #4 x 0.62 in, Zinc Plated Steel Pan Head Phillips Drive
Mfr # 56216
Zoro # G503978681
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
- Interior/Exterior Interior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 56216
- Zoro # G503978681
- UPC # 8236055863
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #4 |
Fastener Length | 0.62 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Interior/Exterior | Interior |
Description
Features
- Head Type: Pan Head
- Drive Type: Phillips Drive
- Product Type: Sheet Metal Screws
- Material Type: Steel
- Callout Size: 6
- Length: 3/8 in.
- Container Size: 100 per box
- Self Drilling: No
- Application: For Joining Thin Pieces of Metal to Wood, Fiberglass or Metal
- Finish: Zinc
- Indoor and Outdoor: Indoor
- Point Type: Sharp
- Color: Silver
- Self Tapping: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Washer, Fits Bolt Size 1/4 in Nylon, Natural Finish, 40 PK (10SC250075)
- MIDWEST FASTENER Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 50 PK (00534)
- MIDWEST FASTENER #10-24 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 14 PK (61496)
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 60 mm L, 10.0 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK (M11398.050.0050)
- HILLMAN Sheet Metal Screw, #8 x 1 in, 18-8 Stainless Steel Flat Head Phillips Drive (823466)
- HILLMAN Sheet Metal Screw, #14 x Zinc Plated Steel Pan Head Phillips Drive, 5 PK (41815)
- HILLMAN TEKSC PH FH 10-24X1 (560661)
- HILLMAN Hillman Fasteners 250489 LB 10 x 1 in. Metal to Wood Self-Drilling Roofing Screws; Grey (250489)
- HILLMAN 74048 10 x 0.75 in. Pan Combo Zinc Plated Sheet Metal Screw (77666)
- HILLMAN Sheet Metal Screw, #4 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10 PK (5403)
- PRIME-LINE Sheet Metal Screw, Self-Dril, Ind Hex Wsh Head #10 X 1/2in Zinc Plt Cse Hrd 100PK (9032354)
- Hillman Sheet Metal Screws