Shop All Sheet Metal Screws
Hillman
Sheet Metal Screw, #12 x 3 in, Stainless Steel Oval Head Phillips Drive
Mfr # 59630
Zoro # G803911050
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Material Stainless Steel
- Materials for Use With Metal, Wood, Fiberglass, Plastic
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 59630
- Zoro # G803911050
- UPC # 8236138191
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Tip Type | Pointed |
Material | Stainless Steel |
Materials for Use With | Metal, Wood, Fiberglass, Plastic |
Item | Sheet Metal Screw |
Interior/Exterior | Exterior |
Description
Features
- 12 x 3"Oval headStainless SteelPhillips Boxed/50
- Box of 50
- Dimension: 2" H x 3.5" W x 4.5" L
- Weight: 3.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 15/32 in Ht, 25 PK (U12100.043.0001)
- MIDWEST FASTENER #6-32 x 1 in Slotted Oval Machine Screw, Chrome Plated Steel, 20 PK (68574)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.013.0125)
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Zinc Plated Steel, 14 mm Length (A4470030014Z)
- HILLMAN Sheet Metal Screw, #8 x 1 in, Stainless Steel Oval Head Phillips Drive (58980)
- HILLMAN Sheet Metal Screw, #10 x 2-1/2 in, Steel (250507)
- HILLMAN No. 12 X 2 in. L Phillips Flat Head Sheet Metal Screws 5 pk, 10PK (5573)
- HILLMAN 80131 8 x 3 in. Phillips Pan Head Sheet Metal Screw (77222)
- HILLMAN 823347 14 x 2.5 in. Pan Head Sheet Metal Screws Stainless Steel - Box of 50 (59640)
- HILLMAN Sheet Metal Screw, #14 x 1-1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive (823342)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK (1641PK)
- Hillman Self-Tapping Screws