Shop All Sheet Metal Screws
Hillman
Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 5 PK
Mfr # 41086
Zoro # G509199592
product price: $6.59
/pk 5, $1.32/ea
Sold in multiples of 5 for $32.95
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Material Steel
- Finish Zinc Plated
- Thread Style Tapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 41086
- Zoro # G509199592
- UPC # 8236047295
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1 in |
Details
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Tapping |
Item | Sheet Metal Screw |
Description
Sheet metal screws or tapping screws are highly versatile. Though they are designed to attach metal to metal they're also used to attach metal to wood fiberglass and plastic. Great for general repair around the house their sharp threads draw materials together and ensure a secure hold. Sheet metal screws are fully threaded with a sharp point. A pre-drilled hole is required for installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 6-40x3/16, PK100 (U07852.013.0018)
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx2-1/2" L, PK25 (WWG-BPS-214)
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 5-1/2" L, Stainless Steel Stainless Steel, 20 PK (07642-PWR)
- HILLMAN Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive (42592)
- HILLMAN Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 10 PK (5463)
- HILLMAN Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 5 PK (41060)
- HILLMAN Sheet Metal Screw, #4 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10 PK (5403)
- HILLMAN Hillman Fasteners 47282 1.25 x No. 8; Zinc Truss Head Self-Piercing Point Lath Screw (196174)
- HILLMAN Sheeter Screw, #10 Thread, 2 in L, Washer Head, Hex Drive, Self-Piercing Point, Neoprene/Steel, Ceramic (1560902)
- HILLMAN SCRW SM PAN SS 4X5/8B100 (0823206)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/4 in, Black Steel Pan Head Torx Drive, 15 PK (36903)
- Hillman Self-Tapping Screws