Shop All Sheet Metal Screws
Hillman
Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Hex Washer Head Slotted Drive, 10 PK
Mfr # 5325
Zoro # G909199604
Sold in multiples of 10 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Head Type Hex Washer
- Material Steel
- Finish Zinc Plated
- Thread Style Tapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 5325
- Zoro # G909199604
- UPC # 8236033045
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Details
Head Type | Hex Washer |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Tapping |
Item | Sheet Metal Screw |
Description
Sheet metal screws or tapping screws are highly versatile. Though they are designed to attach metal to metal they're also used to attach metal to wood fiberglass and plastic. Great for general repair around the house their sharp threads draw materials together and ensure a secure hold. Sheet metal screws are fully threaded with a sharp point. A pre-drilled hole is required for installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0020x1 3/4 ID, PK10 (24303)
- SENCO Collated Framing Nail, 3 in L, Bright, Clipped Head, 34 Degrees (HC27APBX)
- ZORO SELECT Lag Screw, 3/8 in, 5 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.037.0500)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 7/32 in Ht, 100 PK (U08110.025.0001)
- HILLMAN Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Hex Washer Head Slotted Drive, 10 PK (5293)
- HILLMAN Hillman Fasteners 47703 10 x 2 in. Head Ceramic Coated Self-Piercing Sheeter Screws With Neoprene Washers (196693)
- HILLMAN Sheet Metal Screw, #14 x Zinc Plated Steel Pan Head Phillips Drive, 5 PK (41815)
- HILLMAN Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 5 PK (41062)
- HILLMAN Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Pan Head Phillips Drive (256982)
- HILLMAN 823112 12 x 0.75 in. Hex Head Sheet Metal Screw Stainless Steel - Box of 100 (5204037)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (696452-PG)
- Hillman Sheet Metal Screws