Sheet Metal Screw, #10 x 2-1/2 in, Steel
Mfr # 250507
Zoro # G704012566
Key Features
- System of Measurement Inch
- Screw Size #10
- Fastener Length 2-1/2 in
- Material Steel
- Materials for Use With Metal, Wood
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 250507
- Zoro # G704012566
- UPC # 38902185860
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Material | Steel |
Tip Type | Pointed |
Materials for Use With | Metal, Wood |
Item | Sheet Metal Screw |
Description
Metal To Wood Self-Drilling Roofing Screws
Powerpro, LB, 10 x 1.5", Polar/Bone/Regal/Oyster White, Metal To Wood Self-Drilling Roofing Screws, Designed To Fasten Steel Roofing To Wood Purlins Used In Post Frame Construction & Plywood Or OSB Used In Residential Construction, Produced With Coating With Enhanced Corrosion Resistance Over Painted Heads, 2.5 Mils Of Powder With Chromate Sealer, HWH With V-Neck Design, Adds Strength & Prevents Heads From Popping, EPDM Rubber Is Vulcanized To A Steel Washer To Form An Excellent Seal Even When Driven At An Angle, Threads Transition From Fine To Coarse To Generate Superior Holding Strength In Various Wood Substrates, Micro-Bit Point Reduces Metal Shavings That Can Embed Themselves In The Rubber Washer, Starts Fast Finishes Straight, Pro-Stick Bit Included.
Specifications- Color: White
- Size: 10 x 1.5 in.
- Country of Origin: Taiwan
- Weight: 4.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 4 in Phillips Flat Machine Screw, Plain Stainless Steel, 300 PK (1464MPF188)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Steel Zinc Plated, 100 PK (04067)
- VEGA NutSetter, 1/4"-20 Thread to 1-3/4", S2 Modified Steel, Gunmetal Grey Finish (145HB416)
- RECOIL Thin Wall Key Locking Insert, 4 Keys, M5-0.80 Int Thrd Sz, 0 Ext Thrd Sz, Steel (75051)
- HILLMAN Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 10 PK (5539)
- HILLMAN Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Hex Head Slotted Drive (70325)
- HILLMAN Sheet Metal Screw, #6 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive (823222)
- HILLMAN Sheet Metal Screw, #6 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive (823422)
- HILLMAN 823112 12 x 0.75 in. Hex Head Sheet Metal Screw Stainless Steel - Box of 100 (5204037)
- HILLMAN Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive (70286)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1/2 in, 18-8 Stainless Steel Button Head Torx Drive, 12 PK (77747)
- Hillman Sheet Metal Screws