Shop All Self-Drilling Screws
Hillman
Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Truss Head
Mfr # 196176
Zoro # G003902933
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 196176
- Zoro # G003902933
- UPC # 747925480301
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Tip Type | Drilling |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Description
Features
- Zinc Truss Head Self-Drilling Point Lath Screw.
- Size - 1/2 x No.8.
- Dimension - 1.78 x 3.15 x 4.53 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0050)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-24, Steel, Grade C, Yellow Zinc, 17/64 in Ht, 100 PK (U12960.031.0002)
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 3 ft, Steel, Grade A, Zinc Plated Finish (U20365.056.3600)
- AIR LOCKER Carpet Staples, 20 ga, 9/16 in Leg L, Stainless Steel, 5000 PK (5418C)
- HILLMAN Self-Drilling Screw, #10-16 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 5 PK (41548)
- HILLMAN Self-Drilling Screw, #12-24 x 2.5 in, Silver Ceramic Flat Head Phillips Drive (196542)
- HILLMAN Roofing Screw, #10 Thread, 1-1/2 in L, Self-Piercing Point, 100 PK (560908)
- HILLMAN Self-Drilling Screw, #12-14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive (47263)
- HILLMAN Self-Drilling Screw, 3/4" x 10 in, Zinc Plated Steel Hex Head Hex Drive (47213)
- HILLMAN Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Hex Head Hex Drive (41544)
- BUILDRIGHT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 117 PK (09806)
- Hillman Self-Drilling Screws