Shop All Self-Drilling Screws
Hillman
Self-Drilling Screw, #8 x 1/2 in
Mfr # 5320981
Zoro # G609202710
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #8
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 5320981
- Zoro # G609202710
- UPC # 8236058222
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Item | Self-Drilling Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, NL-19, 29/64 in Ht, 50 PK (FBLN3816P50)
- AMERICAN SOCKETS 1/8X1 DOWEL PIN EBONY FINISH BLK OX (0012516PDE)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 9 in L (U01000.075.0900)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07150.060.0040)
- HILLMAN Self-Drilling Screw, 1.5" x 12 in, Zinc Plated Steel Hex Head Hex Drive (47221)
- HILLMAN Self-Drilling Screw, 1/4" x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive (47226)
- HILLMAN Self-Drilling Screw, 0.25"-14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive (78638)
- HILLMAN Self-Drilling Screw, 1/4" x 1 in, Zinc Plated Steel Hex Head Hex Drive (47224)
- HILLMAN Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Truss Head (196178)
- HILLMAN Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Aluminum Alloy (250516)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03299)
- Hillman Self-Drilling Screws