Shop All Self-Drilling Screws
Hillman
Self-Drilling Screw, #8-18 x 3/4 in, Epoxy Coated Steel Pan Head Phillips Drive
Mfr # 116116
Zoro # G906871626
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- Screw Size #8-18
- System of Measurement Inch
- Fastener Length 3/4 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 116116
- Zoro # G906871626
- UPC # 38902167439
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Epoxy Coated |
Materials for Use With | Wood, Metal |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Thread Type | USS Coarse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Oval Head Phillips Drive, 100 PK (SMPOI-1000750-100P)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK5 (U51798.025.0150)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 35 mm L, 200 PK (L04114.120.0035)
- VALUE RIVET Blind Rivet, 500 PK (M44009)
- HILLMAN Self-Drilling Screw, 3/4" x 10 in, Zinc Plated Steel Hex Head Hex Drive (47213)
- HILLMAN Self-Drilling Screw, #12-24 x 2.5 in, Silver Ceramic Flat Head Phillips Drive (196542)
- HILLMAN Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Hex Head Hex Drive (41544)
- HILLMAN Self-Drilling Screw, 1/4"-14 x 2 in, Zinc Plated Hex Head (599365)
- HILLMAN Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive (47218)
- HILLMAN Lath Screw, #8 Thread, 1-1/4 in L, Truss Head, Self-Drilling Point, Steel, Zinc-Plated, 100 PK (561069)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive, 60 PK (36001)
- Hillman Self-Drilling Screws