Shop All Self-Drilling Screws
Hillman
Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive
Mfr # 41540
Zoro # G406871591
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #8-18
- System of Measurement Inch
- Fastener Length 1/2 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 41540
- Zoro # G406871591
- UPC # 8236047929
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 1/2 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Wood, Fiberglass, Metal |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Thread Type | USS Coarse |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 5 lbs Power Pro No.10 x 3.5 in. Star Flat Head Exterior Deck Screws (5022002)
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive (LP312STTBK)
- CROSBY Oval Eye Nut, 5/8"-11 Thread Size, 11/16 in Thread Lg, Steel, Hot Dipped Galvanized (1090535)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, 18-8 Stainless Steel, 25 PK (50713)
- HILLMAN Self-Drilling Screw, #7 x 1/2 in, White Steel Hex Head Slotted Drive (47711)
- HILLMAN Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 5 PK (41550)
- HILLMAN Self-Drilling Screw, #12-24 x 2.5 in, Silver Ceramic Flat Head Phillips Drive (196542)
- HILLMAN Self-Drilling Screw, 0.25"-14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive (78638)
- HILLMAN Screw, 1/4-14 Thread, 2 in L, Washer Head, Hex Drive, Self-Drilling Point, Steel, Zinc-Plated, 100 PK (561059)
- HILLMAN Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Hex Head (599340)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54492)
- Hillman Self-Tapping Screws