Shop All Self-Drilling Screws
Hillman
Self-Drilling Screw, #7 x 1/2 in, White Steel Hex Head Slotted Drive
Mfr # 47711
Zoro # G906871640
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Drilling Tip
- Screw Size #7
- System of Measurement Inch
- Fastener Length 1/2 in
- Material Steel
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 47711
- Zoro # G906871640
- UPC # 8236622522
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #7 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Drilling |
Material | Steel |
Finish | White |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Thread Type | USS Coarse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Die Button Shim Assortment, 33 Sizes, Pk330 (26989)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0010 In (44210)
- ZORO SELECT Wood Screw, #9, 2-1/2 in, Black Oxide Steel Flat Head Square Drive, 2500 PK (0940DQF17DB8)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Plain Steel, 7/8 in L, 50 PK (822575G)
- HILLMAN 1/4X3/4 HEX HEAD ZINC XLPK SELF DR SCREW (41887)
- HILLMAN Self-Drilling Screw, #10-16 x 3/4 in (5320825)
- HILLMAN Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Pan Head Phillips Drive (747334)
- HILLMAN Self-Drilling Screw, 1/4" x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive (47226)
- HILLMAN 47288 1.62 in. No. 8 Zinc Truss Head Self-Drilling Point Lath Screw (196179)
- HILLMAN Self-Drilling Screw, #12-24 x 2.5 in, Silver Ceramic Flat Head Phillips Drive (196542)
- ZORO SELECT Self Drill Screw, 1/4" x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 60 PK (TKHWI-1401000US-2000P)
- Hillman Self-Tapping Screws