Shop All Self-Drilling Screws
Hillman
Self-Drilling Screw, 3/4" x 8 in, Zinc Plated Steel Hex Head Hex Drive
Mfr # 47206
Zoro # G706871604
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Fastener Length 8 in
- Material Steel
- Finish Zinc Plated
- Materials for Use With Wood, Fiberglass, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 47206
- Zoro # G706871604
- UPC # 8236519181
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 3/4" |
Fastener Length | 8 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Wood, Fiberglass, Metal |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Thread Type | USS Coarse |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 51 PK (07743)
- ZORO SELECT Thread Cutting Screw, #6-32 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK (0612FPP188)
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 3/16 in L, 13/64 in Dia., Brass, Plain, 50 PK (170-006-BR-PK50)
- IRWIN Blind Rivet, Countersunk Head, 0.09375 in Dia., 0.375 in L, Aluminum Body, 1000 PK (PAAK304)
- HILLMAN Self-Drilling Screw, #12-14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive (47263)
- HILLMAN Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Aluminum Alloy (250516)
- HILLMAN Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive (41540)
- HILLMAN Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Pan Head Phillips Drive (747334)
- HILLMAN Roofing Screw, #10 Thread, 1-1/2 in L, Self-Piercing Point, 100 PK (560908)
- HILLMAN Self-Drilling Screw, 1.5" x 12 in, Zinc Plated Steel Hex Head Hex Drive (47221)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.016.0150)
- Hillman Self-Tapping Screws