Shop All Self-Drilling Screws
Hillman
Self-Drilling Screw, 1.5" x 10 in, Zinc Plated Steel Hex Head Hex Drive
Mfr # 47216
Zoro # G606871612
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 1.5"
- System of Measurement Inch
- Drive Size #3
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 47216
- Zoro # G606871612
- UPC # 8236519389
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1.5" |
Fastener Length | 10 in |
Drive Size | #3 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Wood, Fiberglass, Metal |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Thread Type | USS Coarse |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 5/16"-24, Steel, Grade 8, Zinc Yellow, 50 PK (03731)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 20.5 mm Shank, 30 mm ID, Steel, Plain (M51940.120.0001)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (A0580320USSW)
- VAST Spring Nut, 5/8"-11, 25 PK (V230 5/8-25)
- HILLMAN Self-Drilling Screw, 1.5" x 12 in, Zinc Plated Steel Hex Head Hex Drive (47221)
- HILLMAN Lath Screw, #8 Thread, 1-1/4 in L, Truss Head, Self-Drilling Point, Steel, Zinc-Plated, 100 PK (561069)
- HILLMAN Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Hex Head (599340)
- HILLMAN Self-Drilling Screw, 1/4" x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive (47226)
- HILLMAN Self-Drilling Screw, 1/4"-14 x 2 in, Zinc Plated Hex Head (599365)
- HILLMAN Screw, #12-14 Thread, 3/4 in L, Washer Head, Hex Drive, Self-Drilling Point, Steel, Zinc-Plated, 100 PK (561033)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 4-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 500 PK (1472KPF)
- Hillman Self-Drilling Screws