Shop All Self-Drilling Screws
Hillman
Self-Drilling Screw, 1/4" x 3 in, Zinc Plated Steel Hex Head Hex Drive
Mfr # 47229
Zoro # G906871664
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size 1/4"
- System of Measurement Inch
- Drive Size #3
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 47229
- Zoro # G906871664
- UPC # 8236519747
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4" |
Fastener Length | 3 in |
Drive Size | #3 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Wood, Fiberglass, Metal |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Thread Type | USS Coarse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 5, Black Oxide, 21/64 in Ht, 100 PK (U01100.037.0001)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (U04100.100.0300)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0015 In, 6 In, Length: 100" (17160)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 100 PK (M04114.080.0025)
- HILLMAN Self-Drilling Screw, 1/4" x 1 in, Zinc Plated Steel Hex Head Hex Drive (47224)
- HILLMAN Self-Drilling Screw, #4 x 1 in, Zinc Plated Hex Head Hex Drive (196171)
- HILLMAN Roofing Screw, #10 Thread, 2 in L, Self-Piercing Point, 75 PK (560909)
- HILLMAN Self-Drilling Screw, #8 x 1/2 in (5320981)
- HILLMAN Self-Drilling Screw, 3/4" x 8 in, Zinc Plated Steel Hex Head Hex Drive (47206)
- HILLMAN Self-Drilling Screw, #12-14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive (47263)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 50 PK (36002)
- Hillman Self-Tapping Screws