Shop All Self-Drilling Screws
Hillman
Self-Drilling Screw, 1/4"-14 x 3/4 in, Zinc Plated Hex Head
Mfr # 599332
Zoro # G703903551
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Drilling Tip
- Screw Size 1/4"-14
- System of Measurement Inch
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 599332
- Zoro # G703903551
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4"-14 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Tip Type | Drilling |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Description
Features
- Self drilling screw
- Zinc plated hex washer head
- 100 pack
- Size - 1/4-14 x 3/4 in.
- Dimension - 3 x 3 x 2 in.
- Item weight - 1.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 1-1/4" L, Steel Blue Ruspert, 25 PK (H4125SP)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0125)
- HILLMAN 50Pk12-14-16Rib Anchor (370332)
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.019.0050)
- HILLMAN Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Hex Head (599340)
- HILLMAN Self-Drilling Screw, 1/4"-14 x 2 in, Zinc Plated Hex Head (599365)
- HILLMAN Self-Drilling Screw, 1.5" x 12 in, Zinc Plated Steel Hex Head Hex Drive (47221)
- HILLMAN 1/4X3/4 HEX HEAD ZINC XLPK SELF DR SCREW (41887)
- HILLMAN 47213 No. 10 x 0.75 in. Zinc-Coated Hex Washer Head Self-Drilling Screw (196162)
- HILLMAN Self-Drilling Screw, 1/4" x 1 in, Zinc Plated Steel Hex Head Hex Drive (47224)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 6700 PK (534329-6700)
- Hillman Self-Drilling Screws