Shop All Self-Drilling Screws
Hillman
Self-Drilling Screw, 1/4"-14 x 3/4 in, Epoxy Coated Steel Hex Head Torx Drive
Mfr # 116131
Zoro # G106871594
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Torx Drive
Drilling Tip
- Screw Size 1/4"-14
- System of Measurement Inch
- Drive Size #3
- Material Steel
- Finish Epoxy Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 116131
- Zoro # G106871594
- UPC # 38902167583
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4"-14 |
Fastener Length | 3/4 in |
Drive Size | #3 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Torx |
Tip Type | Drilling |
Material | Steel |
Finish | Epoxy Coated |
Materials for Use With | Wood, Metal |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Thread Type | USS Coarse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8"-14 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (354285G)
- ZORO SELECT Hex Nut, M1.6-0.35, A2 Stainless Steel, Not Graded, Plain, 1.30 mm Ht, 50 PK (M51080.016.0001)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 50 PK (M51010.060.0045)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 7/16-14 x 5/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (122217-100)
- HILLMAN Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Aluminum Alloy (250516)
- HILLMAN Self-Drilling Screw, 1.5" x 12 in, Zinc Plated Steel Hex Head Hex Drive (47221)
- HILLMAN Self-Drilling Screw, #8-18 x 1/2 in, Pan Head Phillips Drive, 10 PK (5105309)
- HILLMAN Roofing Screw, #10 Thread, 2 in L, Self-Piercing Point, 75 PK (560909)
- HILLMAN Self-Drilling Screw, #12-24 x 2.5 in, Silver Ceramic Flat Head Phillips Drive (196542)
- HILLMAN Self-Drilling Screw, #1 x 10 in, Ceramic Steel Hex Head Hex Drive (47701)
- ZORO SELECT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 110 PK (TKHWI-1200750-3-110P)
- Hillman Self-Tapping Screws