Shop All Self-Drilling Screws
Hillman
Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Hex Head
Mfr # 599340
Zoro # G703957028
product price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Drilling Tip
- Screw Size 1/4"-14
- System of Measurement Inch
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 599340
- Zoro # G703957028
- UPC # 747925480585
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | 1/4"-14 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Tip Type | Drilling |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Description
Features
- 100 Pack.
- 1/4-14 x 1 in. Zinc Plated Hex Washer Head Self Drilling Screw.
- Dimension - 3.4 x 3.3 x 2.3 in.
- Item Weight - 1.43 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 2-1/2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (05491)
- BRADY VELCRO Brand ONE-WRAP Roll 0.5 in W x 25 yd L Purple (152179)
- BOSTITCH Pneumatic Nail, 3 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees (C10S120DG)
- HILLMAN 10Ct Brs Drill Pic Hook (122400)
- HILLMAN Self-Drilling Screw, 1/4"-14 x 2 in, Zinc Plated Hex Head (599365)
- HILLMAN Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 5 PK (41550)
- HILLMAN Roofing Screw, #10 Thread, 3 in L, Self-Piercing Point, 50 PK (560911)
- HILLMAN Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Truss Head (196176)
- HILLMAN Self-Drilling Screw, #10-16 x 3/4 in (5320825)
- HILLMAN Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Aluminum Alloy (250516)
- ZORO SELECT Self-Drilling Screw, #10-16 x 5 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (1080KW)
- Hillman Self-Drilling Screws