Shop All Self-Drilling Screws
Hillman
Self-Drilling Screw, #12-24 x 2.75 in, Epoxy Coated Steel Flat Head Torx Drive
Mfr # 116149
Zoro # G906871619
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Drilling Tip
- System of Measurement Inch
- Fastener Length 2.75 in
- Drive Size #4
- Material Steel
- Finish Epoxy Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 116149
- Zoro # G906871619
- UPC # 38902167767
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12-24 |
Fastener Length | 2.75 in |
Drive Size | #4 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Drilling |
Material | Steel |
Finish | Epoxy Coated |
Materials for Use With | Wood, Metal |
Item | Self-Drilling Screw |
Interior/Exterior | Exterior |
Thread Type | USS Coarse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L (A0020280332Z)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.51 in Flange Dia., 0.685 in L, Steel, 40 PK (CAH2-2520-260-40)
- ZORO SELECT Standard Clevis Pin, 3/8 in Pin Dia, 2-1/2 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWGCLPZBP066)
- ZORO SELECT M8-1.25 x 80 mm Phillips Pan Machine Screw, Zinc Plated Steel (MPPD080800-001P1)
- HILLMAN Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive (47218)
- HILLMAN Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive (41540)
- HILLMAN Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Hex Head (747003)
- HILLMAN 1/4X3/4 HEX HEAD ZINC XLPK SELF DR SCREW (41887)
- HILLMAN Self-Drilling Screw, #10-16 x 3/4 in (5320825)
- HILLMAN Self-Drilling Screw, #12-14 x 1 in, Zinc Plated Hex Head (600627)
- TEKS Self-Drilling Screw, #10 x 1-1/2 in, Hex Head Hex Drive, 90 PK (21332)
- Hillman Self-Tapping Screws