Shop All Self-Drilling Screws
Hillman
Self-Drilling Screw, #12-24 x 2.5 in, Silver Ceramic Flat Head Phillips Drive
Mfr # 196542
Zoro # G403727051
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
- Screw Size #12-24
- System of Measurement Inch
- Fastener Length 2.5 in
- Finish Silver Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 196542
- Zoro # G403727051
- UPC # 747925480103
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12-24 |
Fastener Length | 2.5 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Drilling |
Finish | Silver Ceramic |
Item | Self-Drilling Screw |
Description
Features
- 1000 hour ceramic coated flat head self-drilling screws with wings.
- Phillips Drive
- Self Tapping Thread
- Drill Point
- Size - 12-24 x 2.5
- Finish - Silver Ceramic Coat
- Dimension - 1.78 x 3.15 x 4.53 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 60 mm Length, 5 PK (74427)
- ZORO SELECT Jam Nut, 3/4"-16, Carbon Steel, Grade A, Zinc Yellow, 29/64 in Ht, 10 PK (U11370.075.0001)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 133 PK (51159)
- HERITAGE Hitch Pin Round Handle, 1/2"x3-1/2", Zc (HP-0500-3500R)
- HILLMAN Screw, 1/4-14 Thread, 2 in L, Washer Head, Hex Drive, Self-Drilling Point, Steel, Zinc-Plated, 100 PK (561059)
- HILLMAN Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Pan Head Phillips Drive (747334)
- HILLMAN Screw, #12-14 Thread, 3/4 in L, Washer Head, Hex Drive, Self-Drilling Point, Steel, Zinc-Plated, 100 PK (561033)
- HILLMAN Self-Drilling Screw, 1/4"-14 x 2 in, Zinc Plated Hex Head (599365)
- HILLMAN Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Hex Head Hex Drive (41544)
- HILLMAN Roofing Screw, #10 Thread, 2 in L, Self-Piercing Point, 75 PK (560909)
- TEKS Self-Drilling Screw, #12 x 1 in, Gray Spex Steel Pan Head Combination Phillips/Square Drive, 500 PK (1575553)
- Hillman Self-Tapping Screws