Shop All Self-Drilling Screws
Hillman
Self-Drilling Screw, #10 x 3/4 in, Hex Head 10 PK
Mfr # 5105465
Zoro # G809281324
product price: $63.75
/pk 10, $6.38/ea
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Drilling Tip
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 5105465
- Zoro # G809281324
- UPC # 8236038255
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Tip Type | Drilling |
Item | Self-Drilling Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (07620)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 in Wd, 2 11/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (53059 0)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07000.016.0025)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 3/4" Dia., 12" L, Steel Galvanized, 4 PK (283412T)
- HILLMAN 47288 1.62 in. No. 8 Zinc Truss Head Self-Drilling Point Lath Screw (196179)
- HILLMAN Self-Drilling Screw, #1 x 10 in, Ceramic Steel Hex Head Hex Drive (47701)
- HILLMAN Self-Drilling Screw, 1/4" x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive (47226)
- HILLMAN Self-Drilling Screw, #10-16 x 3/4 in (5320825)
- HILLMAN Self-Drilling Screw, #12-24 x 2.5 in, Silver Ceramic Flat Head Phillips Drive (196542)
- HILLMAN Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 5 PK (41550)
- SALICE 165 Full Overlay Sc Screw On (C2PFA99)
- Hillman Self-Drilling Screws