Self-Drilling Screw, #10 x 1 in
Mfr # 250494
Zoro # G203914651
Key Features
- System of Measurement Inch
- Materials for Use With Wood, Metal
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 250494
- Zoro # G203914651
- UPC # 38902185730
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Tip Type | Drilling |
Materials for Use With | Wood, Metal |
Item | Self-Drilling Screw |
Description
Powerpro, LB, 10 x 1", Antique Brown Finish, Metal To Wood Self-Drilling Roofing Screws, Designed To Fasten Steel Roofing To Wood Purlins Used In Post Frame Construction & Plywood Or OSB Used In Residential Construction, Produced With Coating With Enhanced Corrosion Resistance Over Painted Heads, 2.5 Mils Of Powder With Chromate Sealer, HWH With V-Neck Design, Adds Strength & Prevents Heads From Popping, EPDM Rubber Is Vulcanized To A Steel Washer To Form An Excellent Seal Even When Driven At An Angle, Threads Transition From Fine To Coarse To Generate Superior Holding Strength In Various Wood Substrates, Micro-Bit Point Reduces Metal Shavings That Can Embed Themselves In The Rubber Washer, Starts Fast Finishes Straight, Pro-Stick Bit Included.
Specifications- Color: Antique Brown
- Size: 10 x 1 in.
- Country of Origin: Taiwan
- Weight: 5.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia., Nylon Body (5770PK250)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 3-3/4 in Shaft Dia (WSM-375)
- ZORO SELECT Spring P, HD Coiled, 1/2x2-3/4,32000lb, PK5 (U39150.050.0275)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x2 L, PK10 (U39080.062.0200)
- HILLMAN Self-Drilling Screw, #10 x 1/2 in, Hex Head 10 PK (9361130)
- HILLMAN Self-Drilling Screw, #10-16 x 3/4 in (5320825)
- HILLMAN Screw, #12-14 Thread, 3/4 in L, Washer Head, Hex Drive, Self-Drilling Point, Steel, Zinc-Plated, 100 PK (561033)
- HILLMAN Screw, 1/4 in Thread, 1-1/2 in L, Self-Drilling Point, 100 PK (561056)
- HILLMAN Self-Drilling Screw, 1/4"-14 x 2 in, Zinc Plated Hex Head (599365)
- HILLMAN Self-Drilling Screw, #12-14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive (47263)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Galvanized Steel Hex Head Hex Drive, 587 PK (54809)
- Hillman Self-Tapping Screws