Shop All Self-Drilling Screws
Hillman
Self-Drilling Screw, #10 x 1-1/2 in, Powder Coated Steel Hex Head Hex Drive
Mfr # 117918
Zoro # G706871185
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1-1/2 in
- Material Steel
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 117918
- Zoro # G706871185
- UPC # 38902185860
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Powder Coated |
Materials for Use With | Wood, Metal |
Item | Self-Drilling Screw |
Interior/Exterior | Exterior |
Thread Type | USS Coarse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade A307, 3/4"-10 Hex Head Cap Screw, Galvanized Steel, 2-1/4 in L (A0010480216HB)
- PRECISION BRAND Arbor Shim, 0.0060x3/4 ID, Pk10 (25167)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 1/4"-20, Grade 8 (T1420HNYZ8)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (SC2206010-100P)
- HILLMAN Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Truss Head (196178)
- HILLMAN Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Pan Head Phillips Drive (747334)
- HILLMAN Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive (47218)
- HILLMAN Self-Drilling Screw, 3/4" x 10 in, Zinc Plated Steel Hex Head Hex Drive (47213)
- HILLMAN Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Aluminum Alloy (250516)
- HILLMAN Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Hex Head (747003)
- SALICE 110 Half Overlay Sc Screw On (C2P6G99)
- Hillman Self-Drilling Screws