Self-Drilling Screw, #10 x 1-1/2 in
Mfr # 250501
Zoro # G204044555
Key Features
- System of Measurement Inch
- Materials for Use With Wood, Metal
Product Information
- Brand Hillman
- MFR # 250501
- Zoro # G204044555
- UPC # 38902185815
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Tip Type | Drilling |
Materials for Use With | Wood, Metal |
Item | Self-Drilling Screw |
Description
Powerpro, LB, 10 x 1.5", Clear Finish, Metal To Wood Self-Drilling Roofing Screws, Designed To Fasten Steel Roofing To Wood Purlins Used In Post Frame Construction & Plywood Or OSB Used In Residential Construction, Produced With Coating With Enhanced Corrosion Resistance Over Painted Heads, 2.5 Mils Of Powder With Chromate Sealer, HWH With V-Neck Design, Adds Strength & Prevents Heads From Popping, EPDM Rubber Is Vulcanized To A Steel Washer To Form An Excellent Seal Even When Driven At An Angle, Threads Transition From Fine To Coarse To Generate Superior Holding Strength In Various Wood Substrates, Micro-Bit Point Reduces Metal Shavings That Can Embed Themselves In The Rubber Washer, Starts Fast Finishes Straight, Pro-Stick Bit Included.
Specifications- Color: Clear
- Size: 10 x 1.5 in.
- Country of Origin: Taiwan
- Weight: 4.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Weld Studs Steel 3/8-16 Thread Size 1-1/4 Long 0.880 Base Diameter, 5PK (93865A510)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 25 PK (FHS100814-025P1)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 3750 PK (FNWIS02501000-3750BX)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 50 PK (50715)
- HILLMAN Self-Drilling Screw, #12-14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive (47263)
- HILLMAN Self-Drilling Screw, 1/4" x 1 in, Zinc Plated Steel Hex Head Hex Drive (47224)
- HILLMAN Self-Drilling Screw, #12-24 x 2.5 in, Silver Ceramic Flat Head Phillips Drive (196542)
- HILLMAN Self-Drilling Screw, 3/4" x 10 in, Zinc Plated Steel Hex Head Hex Drive (47213)
- HILLMAN Self-Drilling Screw, 1.5" x 12 in, Zinc Plated Steel Hex Head Hex Drive (47221)
- HILLMAN 47288 1.62 in. No. 8 Zinc Truss Head Self-Drilling Point Lath Screw (196179)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (649981-1700)
- Hillman Self-Drilling Screws