Shop All Self-Drilling Screws
Hillman
Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 5 PK
Mfr # 41550
Zoro # G406871607
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10-16
- System of Measurement Inch
- Drive Size #3
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 41550
- Zoro # G406871607
- UPC # 8236047967
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 3/4 in |
Drive Size | #3 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Wood, Fiberglass, Metal |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Thread Type | USS Coarse |
Description
50Pk 10-16X1/2 Screw, 5PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK (M51000.080.0040)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 5/8 in Shaft Dia, 50 PK (PO-62ST PA)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 5/16 in W, 5/8 in H (WWG310312062512)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 in, Stainless Steel, 316, Plain Finish (44591)
- HILLMAN Self-Drilling Screw, #10-16 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 5 PK (41548)
- HILLMAN Self-Drilling Screw, 1/4"-14 x 2 in, Zinc Plated Hex Head (599365)
- HILLMAN Self-Drilling Screw, #8-18 x 1/2 in, Pan Head Phillips Drive, 10 PK (5105309)
- HILLMAN Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Hex Head Hex Drive (41544)
- HILLMAN Self-Drilling Screw, 1.5" x 12 in, Zinc Plated Steel Hex Head Hex Drive (47221)
- HILLMAN Roofing Screw, #10 Thread, 1-1/2 in L, Self-Piercing Point, 100 PK (560908)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/4 in, Zinc Plated Steel Truss Head Square Drive, 3000 PK (0820KQM)
- Hillman Self-Tapping Screws