Shop All Self-Drilling Screws
Hillman
Self-Drilling Screw, #10-16 x 1 in, Epoxy Coated Steel Hex Head Hex Drive
Mfr # 116123
Zoro # G106870948
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #3
- Material Steel
- Finish Epoxy Coated
- Materials for Use With Wood, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 116123
- Zoro # G106870948
- UPC # 38902167507
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 1 in |
Drive Size | #3 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Epoxy Coated |
Materials for Use With | Wood, Metal |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Thread Type | USS Coarse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Yellow Finish, 25 PK (08218)
- ZORO SELECT Retaining Washer, 1/4, 0.375 ID, PK50 (16FWRT250062)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 500 PK (ABS-63-67MGCT)
- ZORO SELECT Eye Wood Screw Without Shoulder, 1/4"-20, 2-3/4 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (07855 9)
- HILLMAN Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Aluminum Alloy (250516)
- HILLMAN Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive (41540)
- HILLMAN Screw, 1/4 in Thread, 1-1/2 in L, Self-Drilling Point, 100 PK (561056)
- HILLMAN Self-Drilling Screw, #10 x 1/2 in, Hex Head 10 PK (9361130)
- HILLMAN Self-Drilling Screw, 0.25"-14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive (78638)
- HILLMAN Self-Drilling Screw, #10-16 x 3/4 in (5320825)
- DAGGERZ Self-Drilling Screw, #12-24 x 7/8 in, Dagger Guard Steel Hex Head Hex Drive, 4000 PK (SD4CT1278)
- Hillman Self-Drilling Screws