Shop All Hollow Wall Anchors
Hillman
Screw Anchor, Short L, Steel
Mfr # 41330
Zoro # G206882247
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length Short
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 41330
- Zoro # G206882247
- UPC # 8236047684
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | Short |
Details
Item | Screw Anchor |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M3 x 0.50mm, 16mm L, PK100 (M51260.030.0016)
- GLAZELOCK 1/4" 4"L x 3"W 7/8" Slot, Square Horseshoe Plastic Flat Shims Solid Black 400pc/box (GLZ24)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Steel, Grade 2, Zinc Plated, 60 PK (77312)
- ZORO SELECT Carriage Bolt, 5/8-11x7L, PK5 (217335G)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon (376647)
- HILLMAN Toggle Bolt, 1-1/4" L, 5 PK (41414)
- HILLMAN 100Pk 6-8X3/4 Anchor (370336)
- HILLMAN PLASTIC TOGGLE 5/8 IN LG NYLON (375374)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon (5326038)
- HILLMAN 370024 0.25 in. Hollow Wall Anchors Large (53713)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 100 PK (8377000)
- Hillman Hollow Wall Anchors