Shop All Hollow Wall Anchors
Hillman
Screw Anchor, Plastic, 5 PK
Mfr # 41306
Zoro # G106871204
product price: $43.99
/pk 5, $8.80/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Compatible Material Hollow Block
- Anchor Diameter 3/16"
- Material Plastic
- Drive Type Combination
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 41306
- Zoro # G106871204
- UPC # 8236047677
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/16" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Plastic |
Head Type | Pan |
Drive Type | Combination |
Color | Silver |
Finish | Zinc |
Description
50' Plas Coat Guy Wire, 12PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Countersunk Head, 1/4 in Dia., 21/32 in L, Steel Body, 100 PK (U32642.025.0087)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 3/8 in H, Carbon Steel (WWG360250037512)
- ZORO SELECT #8-32 x 2 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0275)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, White Steel Pan Head Phillips Drive, 30 PK (35974)
- HILLMAN Toggle Bolt, 4" L, Steel, 5 PK (41427)
- HILLMAN 51Pc Zinc Ez Anchor Kit (375203)
- HILLMAN Hillman Fasteners 370243 6-8 x 1.5 in. Wood Screw Lead Anchor; Pack 100 (735688)
- HILLMAN 370042 Round Head Toggle Bolt - 0.13 x 8 in., 50PK (846595)
- HILLMAN Toggle Bolt, 1-1/4" L, 5 PK (41414)
- HILLMAN 100Pk 6-8X3/4 Anchor (370336)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Steel, 240 lbs Tension Strength, 10 PK (U63266.050.0001)
- Hillman Hollow Wall Anchors