Shop All Hollow Wall Anchors
Hillman
Screw Anchor, 7/8" L, Nylon, 5 PK
Mfr # 41820
Zoro # G609204608
product price: $6.15
/pk 5, $1.23/ea
Sold in multiples of 5 for $30.75
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Compatible Material Cement Board
- Anchor Length 7/8"
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 41820
- Zoro # G609204608
- UPC # 8236516395
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 7/8" |
Details
Item | Screw Anchor |
Compatible Material | Cement Board |
Material | Nylon |
Head Type | Pan |
Description
Ribbed plastic anchors work with various diameter sheet metal screws and are ideal for anchoring in concrete brick or wallboard. The anchor is corrosion resistant. A pre-drilled hole is required. Recommended for quick easy fastening of fixtures in a variety of light duty applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (TEKDD812)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Black Oxide Finish, 15 PK (5MXC7)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (U08210.031.0075)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FCPW1SH916MP FC.PW.1SH916.MP)
- HILLMAN Toggle Bolt, 5/8" L, 6 PK (5106)
- HILLMAN Hillman Fasteners 370243 6-8 x 1.5 in. Wood Screw Lead Anchor; Pack 100 (735688)
- HILLMAN Hollow Wall Anchor, X-Short L (370000)
- HILLMAN Toggle Bolt, 4" L, Steel, 6 PK (5031)
- HILLMAN 41412 0.12 in. Plastic Toggle Anchor - pack of 5 (5335252)
- HILLMAN Screw Anchor, 7/8" L, Nylon, 10 PK (5036)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (RD3DD)
- Hillman Hollow Wall Anchors