Shop All Hollow Wall Anchors
Hillman
Screw Anchor, 5 lbs Tension Strength, 5 PK
Mfr # 5334230
Zoro # G909281613
product price: $36.35
/pk 5, $7.27/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tension Strength (1/2 in Drywall) 5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 5334230
- Zoro # G909281613
- UPC # 8236429183
- Country of Origin China
- Category Hollow Wall Anchors
Details
Item | Screw Anchor |
Tension Strength (1/2 in Drywall) | 5 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53692)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39797.037.0400)
- ZORO SELECT Ergo Tuflok Retainer Assortment, 280 Pc (8637)
- E-Z LOK Thread Repair Kit, Hex Drive Threaded Inserts, #8-32 to 5/16"-18 (EZ-A800)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon (376648)
- HILLMAN RIB PLS ANC KIT 8-10-12 (373517)
- HILLMAN 370024 0.25 in. Hollow Wall Anchors Large (53713)
- HILLMAN Toggle Bolt, 1-1/4" L, 5 PK (41414)
- HILLMAN Screw Anchor, 1-1/2" L, Steel (376649)
- HILLMAN 10Pk #8 Zinc Ez Anchor (41408)
- ZORO SELECT Wall Anchor, 1-5/16" L, Zamac Alloy, Not Rated Tension Strength, 100 PK (U30532.000.0001)
- Hillman Hollow Wall Anchors