Shop All Hollow Wall Anchors
Hillman
Screw Anchor, 3-1/2" L, Nylon
Mfr # 240680
Zoro # G404044331
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Compatible Material Drywall
- Anchor Length 3-1/2"
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 240680
- Zoro # G404044331
- UPC # 38902133687
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3-1/2" |
Details
Item | Screw Anchor |
Compatible Material | Drywall |
Material | Nylon |
Drive Type | Hex |
Description
Features
- Premium Bronze Epoxy Coating is recommended for exterior projects and treated lumber
- Hex Washer Head design with star drive is ideal for high drive torque, large bearing surface, electrical, wood, metal, and concrete/masonry applications
- Patented design with spiral flutes, serrated hi-lo thread, and 3-sided pyramid point, no pre-drilling is required in wood, drywall, plastic, and metal up to 20 gauge
- Bit included in pack provides stable driving no wobbling
- Pack of 55
- Finish: Bronze Epoxy Premium Coated
- Size: 10 x 3.5"
- Country of Origin: Taiwan
- Weight: 6.01 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, 2mmDx16mm L, SS A4, PK25 (M55700.020.0016)
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 10 PK (M04100.180.0070)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 30 PK (63731)
- ZORO SELECT Spring Pin, Coiled, 5/16inx2in, 8700lb, PK10 (U51430.031.0200)
- HILLMAN 370111 0.125 x 4 in. Zinc-Plated Trus Toggle Bolt (53715)
- HILLMAN Toggle Bolt, 1/8" L, Nylon, 5 PK (41412)
- HILLMAN Toggle Bolt, Nylon, 6 PK (5104)
- HILLMAN 50Pk 3/16X2 Rh Tog Bolt (370051)
- HILLMAN Toggle Bolt, 4" L, Steel, 5 PK (41427)
- HILLMAN MINI TOGGLE BOLTS 5/16X4 (372514)
- L.H. DOTTIE Screw Anchor, 1-1/4" L, Carbon Steel (WTKPW)
- Hillman Hollow Wall Anchors