Shop All Hollow Wall Anchors
Hillman
Screw Anchor, 2-3/4" L, Steel, 6 PK
Mfr # 5014
Zoro # G609204578
product price: $2.15
/pk 6, $0.36/ea
Sold in multiples of 6 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Compatible Material Hollow Block
- Anchor Length 2-3/4"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 5014
- Zoro # G609204578
- UPC # 8236032208
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 2-3/4" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Steel |
Head Type | Pan |
Description
Hollow wall anchors also kNown as molly bolts are used with drywall. Use to securely fasten mirrors pictures cabinets and more to hollow walls. This anchor is an expandable sleeve that slides into pre-drilled hole in the wall. Once the anchor is installed the screw can be removed and items can be changed without disrupting the anchor. Use for medium duty applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, M24, 36 mm Shank, 50 mm ID, Steel, Plain, 5 PK (M16000.240.0001)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07000.031.0037)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel (WWG360500050012)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 1-1/2 in L, 100 PK (1424CH316)
- HILLMAN Screw Anchor, 1-1/2" L, Plastic, 5 PK (41822)
- HILLMAN RIB PLS ANC KIT 8-10-12 (373517)
- HILLMAN 75 Pack- 4-6-8 Ribbed Plastic Anchors With Screws, 5PK (831907)
- HILLMAN Hillman Fasteners 41420 0.13 x 2 in. Snapin Mushroom Head Toggle Bolt; 15 Pack (732610)
- HILLMAN Toggle Bolt, 6 PK (5102)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon, 6 PK (5109)
- HILLMAN Toggle Bolt, Nylon, 6 PK (5104)
- Hillman Hollow Wall Anchors