Shop All Hollow Wall Anchors
Hillman
Screw Anchor, 2-1/4" L, Steel, 6 PK
Mfr # 5013
Zoro # G709204614
Sold in multiples of 6 for $11.94
$11.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Compatible Material Hollow Block
- Anchor Length 2-1/4"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 5013
- Zoro # G709204614
- UPC # 8236032192
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 2-1/4" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Material | Steel |
Head Type | Pan |
Description
Hollow wall anchors also kNown as molly bolts are used with drywall. Use to securely fasten mirrors pictures cabinets and more to hollow walls. This anchor is an expandable sleeve that slides into pre-drilled hole in the wall. Once the anchor is installed the screw can be removed and items can be changed without disrupting the anchor. Use for medium duty applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1/2 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (04907)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Stainless Steel Body, 500 PK (SSDH42SSBS201)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1 in Shoulder Lg, Alloy Steel, 10 PK (U07111.031.0100)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 25 PK (45682)
- HILLMAN 41412 0.12 in. Plastic Toggle Anchor - pack of 5 (5335252)
- HILLMAN Conical Plug, 1-3/8" L, Nylon, 10 PK (5069)
- HILLMAN Toggle Bolt, 6 PK (5102)
- HILLMAN RIB PLS ANC KIT 12-14-16 (373518)
- HILLMAN 201Pc Plas Anchor Kit (373506)
- HILLMAN Toggle Bolt, 1-1/4" L, 5 PK (41414)
- MIDWEST FASTENER Conical Plug, 7/8" L, Plastic, 10000 PK (07898)
- Hillman Hollow Wall Anchors